Plate Compactor 4.5HP Kohler Tamper Dirt Soil Gravel
- Mfr # JXPC50H
- Zoro # G1999648
product price:
$
1,399.99
/ea
Free Shipping & Returns
Key Features
Force
25 lbs/ft
Engine
Honda GX16
Capacity
Horsepower
Standards
5.5
Thickness
Honda GX16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JXPC50H
- Zoro #
- G1999648
- UPC #
- 853193007765
- Country of Origin
- United States
- Force
- 25 lbs/ft
- Engine
- Honda GX16
- Capacity
- Horsepower
- Standards
- 5.5
- Voltage
- 17" x 13"
- Finish
- Shoe Size
- Application
- 25 lbs/ft
- Features
- Compaction Force
- Plate Material
- Cast Iron
Dimensions
- Thickness
- Honda GX16
- Size
- Engine
Description
Powered by a 5.5HP Honda Engine, the JXPC50H plate compactor is perfect for patios, sidewalks, and more. Designed with a 17 in. x 13 in. plate, this vibratory plate is built to maneuver narrow, cramped spaces. Operating at 5900 Blows per Minute (BPM), the JXPC50H compacts cohesive and granular soils up to 8 in. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for small construction crews and do-it-yourselfers alike.
FEATURES
• 163cc / 5.5 HP Honda GX160 Engine
• Compaction of cohesive soils up to 4 in.
• Compaction of granular soils up to 8 in.
• Compaction force of 2,050 lbs./ft.
• The compact 17 x 13 inch plate works around cramped and narrow spaces
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• 163cc / 5.5 HP Honda GX160 Engine
• Compaction of cohesive soils up to 4 in.
• Compaction of granular soils up to 8 in.
• Compaction force of 2,050 lbs./ft.
• The compact 17 x 13 inch plate works around cramped and narrow spaces
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.