Men's 8-Inch Work Boot, 11 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046347


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G5046347
UPC #
731871095993
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Liner Material
Nylon
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
0.35
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Toe Shape
Square
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Non Metallic Upper
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Last Number or Name
682
Insulated
No
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Shank Material
Steel
Removable Insole
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Insulation Type
None
Midsole Material
EVA
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
8 in Work Boot
Conductive
No
Upper Boot Material
All Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Tan
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.