Men's Western Boot, 7 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7266170


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7266170
UPC #
731871458255
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
7
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
J-Flex Flexible Comfort System(R)
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Dry
0.70
Max. Heat Rating
600 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Midsole Material
None
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Non-Marking Sole
No
Insulation Type
None
Footwear Style
Western Boot
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof Type
Full Bootie Membrane
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Completely Non Metallic
No
Metatarsal System
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.35
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Non Metallic Upper
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Footwear Sole Pattern
Justin Worker II
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Ninety Degree Heel
No
Removable Insole
Yes
Metatarsal Guard
Internal
Insulated
No
Last Number or Name
Keavan
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Western Boot
Outsole Technology
Dual Density
Maximum Heat Rating
600 Degrees F
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Outsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.