Shop All Steel Toe Boots
Justin Original Workboots
Size 10-1/2 Men's Wellington Boot Steel Work Boot, Tan
Mfr # SE4961
Zoro # G2045823
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width D
- Upper Color Tan
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4961
- Zoro # G2045823
- UPC # 731871372889
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 10 in |
Overall Height | 10 in |
Size (PRINT) | 10 1/2 |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4961
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Band and Brace Vest, XL (C470)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- ERGODYNE Lime Type R Class 2 Standard Solid Vest, (8225Z)
- ZING Sign, Blingual Biohazard, 10x7", ADHesive (10056S)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- Justin Original Workboots Foot Protection