Shop All Steel Toe Boots
Justin Original Workboots
Size 12 Men's Western Boot Steel Western Boot, Brown
Mfr # SE4684
Zoro # G0457591
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color White
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4684
- Zoro # G0457591
- UPC # 731871095795
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Height | 11 in |
Heel Height | 3/4 in |
Footwear Width | EE |
Size (PRINT) | 12 |
Overall Height | 11 in |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number WK4684
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Locked Out Tag, Pk10 (LOTAG17)
- NMC Diesel Fuel Sign, M47P (M47P)
- MELLOW WALK SAFETY Size 7 Womens Engineer Boot Steel Work Boot (412109BLK070)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 120VAC (868STRC-N5)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- MELLOW WALK SAFETY Size 7.5 Womens Engineer Boot Steel Work Boot (412109BLK075)
- Justin Original Workboots Foot Protection