Shop All Steel Toe Boots
Justin Original Workboots
Size 8 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4570
Zoro # G7256501
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Mark II Slip Test Results- Dairy Tile Wet 0.35
Product Information
- Brand Justin Original Workboots
- MFR # SE4570
- Zoro # G7256501
- UPC # 731871310775
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Width | D |
Size (PRINT) | 8 |
Overall Height | 11 in |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4570, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Confined Space, 10"x7", LCU4-0512-ND_10X7 (LCU4-0512-ND_10X7)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (132-BLA46)
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, This Equipment Starts & Stops Automatically (OS-CS-P-1014-L-19247)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ONGUARD Size 7 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Justin Original Workboots Steel Toe Boots