Shop All Steel Toe Boots
Justin Original Workboots
Size 9 Men's Chelsea Boot Steel Work Boot, Brown
Mfr # 235- 90 M
Zoro # G5046627
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # 235- 90 M
- Zoro # G5046627
- UPC # 731871322563
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size (PRINT) | 9 |
Overall Height | 4 in |
Details
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 235
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Orange (8910)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Justin Original Workboots Foot Protection