Justrite
2 1/2 gal Red Steel Type I Safety Can Flammables
Mfr # 7125110
Zoro # G4964836
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Flammables
- Can Type Type I
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- JJ KELLER Medical Examination Certificate, English (47377)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- JUSTRITE CAN, SFTY, 5/8" HS, T2, 5G BLU (7250320)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- Justrite Safety Cans