Shop JUSTRITE

Cease-Fire 6 gal Round Indoor Metal Can, Gray, Steel

  • Mfr # 26606G
  • Zoro # G3860656

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
6 gal
Series
Cease-Fire(R)
Container Shape
Round
Height
16 3/4 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26606G
Zoro #
G3860656
UPC #
697841009349
Country of Origin
United States
Container Capacity
6 gal
Item
Indoor Metal Can
Series
Cease-Fire(R)
Container Shape
Round
Color
Gray
Lid Opening Mechanism
None
Material
Steel w/Aluminum Head
Includes
5 in dia Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
Receptacle Container Style
Decorative
Primary Container Color
Gray
Container Basic Material
Metal
Finish
Powder Coated
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Standards
FM Approved, UL Listed
Features
5 in Opening
Mobility
Stationary
Lid Connection
Lift Up
Container Product Grouping
Fire-Resistant Wastebasket
Lid Type
Funnel
Rigid Liner Material
Galvanized Metal
Location
Indoor
Compatible Manufacturer Lid Part Number
Lid Included
Resistance Properties
Fire-Resistant
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Product Type
Trash Can
Container Material
Steel
Shell Material
Steel w/Aluminum Head
Wire Color
Gray
Traction Material
Steel w/Aluminum Head

Dimensions

Height
16 3/4 in
Container Depth
12 1/8 in
Overall Diameter
12 1/4 in
Fits Chest Size
5 in Opening

Description

Fire-Resistant Wastebasket, Round, Funnel, 6 gal, Gray, Height 16 3/4 in, Width/Diameter 15 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.