Shop JUSTRITE

Cease-Fire 6 gal Round Indoor Metal Can, White, Steel

  • Mfr # 26606W
  • Zoro # G3860674

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
6 gal
Series
Cease-Fire(R)
Container Shape
Round
Height
16 3/4 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26606W
Zoro #
G3860674
UPC #
697841009387
Country of Origin
United States
Container Capacity
6 gal
Item
Indoor Metal Can
Series
Cease-Fire(R)
Container Shape
Round
Color
White
Lid Opening Mechanism
None
Material
Steel w/Aluminum Head
Receptacle Container Style
Decorative
Primary Container Color
White
Includes
5 in dia Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
Container Basic Material
Metal
Finish
Powder Coated
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Features
5 in Opening
Standards
FM Approved, UL Listed
Lid Connection
Lift Up
Container Product Grouping
Fire-Resistant Wastebasket
Mobility
Stationary
Lid Type
Funnel
Rigid Liner Material
Galvanized Metal
Location
Indoor
Compatible Manufacturer Lid Part Number
Lid Included
Resistance Properties
Fire-Resistant
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Container Material
Steel
Product Type
Trash Can
Shell Material
Steel w/Aluminum Head
Wire Color
White
Traction Material
Steel w/Aluminum Head

Dimensions

Height
16 3/4 in
Container Depth
12 1/8 in
Overall Diameter
12 1/4 in
Fits Chest Size
5 in Opening

Description

Fire-Resistant Wastebasket, Round, Funnel, 6 gal, White, Height 16 3/4 in, Width/Diameter 12 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.