Shop JUSTRITE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Corrosive Safety Cabinet, 31 gal, 1 Shelves, Steel, 48 in W x 35-3/4" H x 21-5/8 in D, Silver
- Mfr # 8849242
- Zoro # G3364604
product price:Â
$
6,886.93
/ea
Key Features
Storage Capacity
31 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8849242
- Zoro #
- G3364604
- UPC #
- 697841130999
- Country of Origin
- United States
- Item
- Corrosive Safety Cabinet
- Storage Capacity
- 31 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Silver
- Standards
- FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
- Cabinet Format
- Undercounter
- Door Closure Type
- Self-Closing
- Sump Capacity
- 6.89 gal
- Safety Cabinet Type
- Under Counter
- Safety Cabinet Door Type
- Self-Closing
- Includes
- Polyethylene Cabinet Top Work Tray
- Rated For Flammable Storage
- Yes
- Number of Doors
- 2
- Finish
- Powder Coated
- Capacity
- 31 gal
- Number of Cabinet Shelves
- 1
- Door Type
- Self-Closing
- Features
- Adjustable Shelves
- Compliance
- Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Dimensions
- Exterior Height
- 35-3/4"
- Exterior Depth
- 21-5/8 in
- Exterior Width
- 48 in
- Depth
- 21-5/8"
- Height
- 35-3/4"
- Width
- 48"
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 31 gal, Height 35-3/4 In., Width 48 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Silver, Number of Doors 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.