Hazardous Material Storage Cabinet, 17 gal, 1 Shelves, Steel, 43 in W x 24 in H x 18 in D, Red

  • Mfr # 891721

  • Zoro # G2142205


product price:  $1,522.58
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Storage Capacity
17 gal
Number of Shelves
1
Material
Steel
Exterior Height
24 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891721
Zoro #
G2142205
UPC #
697841112834
Country of Origin
United States

Dimensions

Exterior Height
24 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Cabinet Height Range
Desk or Table Height
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 24 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
17 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Rated For Flammable Storage
Yes
Additional Shelf
1YNH7
Number of Doors
2
Finish
Powder Coated
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Features
SpillSlope Shelves
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Storage Container Type
Small Containers
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.