Justrite
Silver Steel Flexible Spout
Mfr # 11077
Zoro # G2053186
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Can Diameter 1 in
- Length 9 in
- For Use With Justrite Type II Safety Cans
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- KIMBERLY-CLARK IRUV Shade 50 Polycarbonate Faceshield (29080)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-342)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- JUSTRITE Yellow Metal Safety Can, Type 1, 2-1/2 Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7125200)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose (7250130)
- SURECAN Replacement Spout Assembly (RP004)
- Justrite Safety Cans