High Beam Headlight, LED Type
Mfr # 8800 Evolution 2
Zoro # G7370399
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Standards
DOT Compliant, ECE, NCAP
Volt Bulb
10 to 32V
Wiring Connection - Vehicle Lighting
Hardwired
Type
Led
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8800 Evolution 2
Zoro #
G7370399
UPC #
708315997229
Country of Origin
United States
Dimensions
Length - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
4 1/4 in
Width - Vehicle Lighting
3 1/4 in
Overall Depth
3 3/8 in
Overall Height
4 1/4 in
Overall Width
6 5/8 in
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Aluminum, IP Rating IP69K, Series 8800 Evolution 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.