Zoro Homepage

Low Beam Heated Headlight, LED Type

  • Mfr # 8800 Evolution 2

  • Zoro # G7370225


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Material
polycarbonate
Housing Color
Black
Fits
Car, Trailer, Truck, Van
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8800 Evolution 2
Zoro #
G7370225
UPC #
708315997090
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
3 1/4 in
Length - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
4 1/4 in
Overall Width
6 5/8 in
Overall Depth
3 3/8 in
Overall Height
4 1/4 in

Details

Lens Shape - Vehicle Lighting
Rectangular
Material
polycarbonate
Housing Color
Black
Fits
Car, Trailer, Truck, Van
Housing Material
Aluminum
Post
No
Standards
DOT Compliant, ECE, NCAP
Mounting - Vehicle Lighting
Permanent
Item
Headlight
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Volt Bulb
10 to 32V
Lamp Life
40,000 hr
Color
Chrome
Used For
Cars, Trucks, Vans
Wiring Connection - Vehicle Lighting
Hardwired
Lumens - Vehicle Lighting
782 lm
Lens Color
Clear
Type
Led
Current Rating
2.25 A
Shape
Rectangular
Features
Drop-In Replacements for Typical Buckets/Panels used in Heavy-Duty Trucks
Voltage
12-24V DC
Lighting Technology
LED
Minimum Brightness
782 lm
Heated
Heated
Electrical Connection
H4 Connector
Maximum Brightness
2,830 lm
Mount Type
Low-Profile Panel Mount
Compatible Electrical Connection Manufacturer Model Number
3269601, 3269611, 8000381
Series
8800 Evolution 2
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Current
1.67 A @ 24V DC, 3.30 A @ 12V DC
Mount Style
Recessed
Maximum Operating Temperature
149 Degrees F
IP Rating
IP69K
Includes Electrical Connection
Electrical Connection Included
Beam Type
Low Beam
Peak Beam Intensity
29,800 cd
Vehicle Side
Universal
Light Type
Headlight
Operating Voltage
12-24V DC

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Aluminum, IP Rating IP69K, Series 8800 Evolution 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.