Shop All Strobe and Flashing Lights
J.W. Speaker
Warning Light, Red, 12 to 80VDC
Mfr # 539
Zoro # G6275083
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Acrylic
- Current Drawn 0.256 to 0.076A DC
- Standards UL Recognized
- Color Red
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
Product Information
- Brand J.W. Speaker
- MFR # 539
- Zoro # G6275083
- UPC # 708315998264
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 2 39/64 in |
Diameter | 2 51/64 in |
Depth | 2 51/64 in |
Width | 2 51/64 in |
Details
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 50 to 60, Lamp Life 40,000 hr, Lens Design Dome, Lens Material Acrylic, Housing Material Polycarbonate, Mounting Flange, Operating Temp. -40 Degrees to 149 Degrees F, Rating UL Recognized, Power Source 12 to 80V DC, Current Drawn 0.256 to 0.076A DC, Width 2 51/64 in, Depth 2 51/64 in, Height 2 39/64 in, Voltage 12 to 80V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- J.W. Speaker Safety Alarms and Warnings