J.W. Speaker
Strobe Light, Amber, LED, Single Flash, 6" L
Mfr # 793
Zoro # G0964262
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12 to 110V DC
- Lens Material Polycarbonate
- Flashes per Minute Variable
- Height 2 in
- Housing Material Aluminum
Explore More Products
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L 793
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC 539
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC 539
- J.W. SPEAKER Strobe Light, Red, LED, 3-13/16"H 406
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC 539
- J.W. SPEAKER Warning Light, Green, 12 to 80VDC 539
- J.W. SPEAKER Mil Amber Flat Beacon, 12/24V 0646511
- J.W. SPEAKER LED Strobe Light, Blue, 12/48V 0645761
- FLAREALERT LED Road Flare, 0.5 Watt, Red RB.2
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC XVR13M04L
- WBOX STROBE BLUE 108MA At 12VDC 0E-STROBERPB
- J.W. Speaker Safety Alarms and Warnings