Shop All Strobe and Flashing Lights
J.W. Speaker
Warning Light, Amber, 12 to 80VDC
Mfr # 539
Zoro # G6287132
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 40,000 hr
- Lens Material Acrylic
Product Information
- Brand J.W. Speaker
- MFR # 539
- Zoro # G6287132
- UPC # 708315998257
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 2 39/64 in |
Width | 2 51/64 in |
Depth | 2 51/64 in |
Diameter | 2 51/64 in |
Details
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 50 to 60, Lamp Life 40,000 hr, Lens Design Dome, Lens Material Acrylic, Housing Material Polycarbonate, Mounting Flange, Operating Temp. -40 Degrees to 149 Degrees F, Rating UL Recognized, Power Source 12 to 80V DC, Current Drawn 0.256 to 0.076A DC, Width 2 51/64 in, Depth 2 51/64 in, Height 2 39/64 in, Voltage 12 to 80V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1080-3X)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- SHOWA Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (7500PF-L)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- BLAZING LEDZ Blue/Red LED Work Light (900293)
- J.W. Speaker Strobe and Flashing Lights