Shop J.W. SPEAKER

Warning/Safety Light, Clear Lens

  • Mfr # 0647031
  • Zoro # G025073970

product price: 
$
173.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shape
Rectangular
Light Type
Perimeter Flashing Warning Light
Standards
IEC
Features
Clean, Reusable Energy LED is Maintenance-Free, Flash Sequence Operates, Fully Charged in 6 Hours, Lasts for 120 Hours, Perpendicular Light Beam Offers Easier Identification, Visibility of up to 1 Mile
Overall Depth
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0647031
Zoro #
G025073970
UPC #
0750958181183
Country of Origin
United States
Shape
Rectangular
Light Type
Perimeter Flashing Warning Light
Standards
IEC
Item
Warning/Safety Light
Features
Clean, Reusable Energy LED is Maintenance-Free, Flash Sequence Operates, Fully Charged in 6 Hours, Lasts for 120 Hours, Perpendicular Light Beam Offers Easier Identification, Visibility of up to 1 Mile
Series
210 Series
Base Material
Polycarbonate
Manufacturer Warranty
1 yr
Installation Location
Front, Rear, Side
Lens Color
Clear
IP Rating
IP67, IP69K
Mount Style
Surface
Light Pattern
Flashing
Lens Material
Plastic
Installation Type
Removable
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Police Vehicles
Mount Type
Screw
Maximum Operating Temperature
149 Degrees F
Number of Heads
2
Power Source
Battery
Minimum Operating Temperature
-40 Degrees F
Peak Beam Intensity
11 cd
Number of Flash Patterns
1
Includes
Mounting Screws
Operating Voltage
Solar

Dimensions

Overall Depth
5 3/8 in
Overall Height
1 1/4 in
Overall Length
5 13/16 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage Solar, Overall Length 5 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Depth 5 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Tractor Trailers, Work Trucks, Utility Vehicles, Police Vehicles, Number of Heads 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.