Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1300811
- Zoro # G625073820
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Features
Internal Components are Fully Encapsulated for Moisture, Vibration and Corrosion Protection, Polycarbonate Impact-Resistant Lens, Sturdy Black Aluminum, Corrosion-Resistant Housing
IP Rating
IP67, IP69K
Mount Type
Pedestal
Beam Type
Flood
Overall Width
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300811
- Zoro #
- G625073820
- UPC #
- 0799513944825
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 11/16 in
- Overall Height
- 3 9/16 in
- Overall Depth
- 1 3/4 in
Details
- Features
- Internal Components are Fully Encapsulated for Moisture, Vibration and Corrosion Protection, Polycarbonate Impact-Resistant Lens, Sturdy Black Aluminum, Corrosion-Resistant Housing
- Item
- Work Light
- IP Rating
- IP67, IP69K
- Mount Type
- Pedestal
- Beam Type
- Flood
- Housing Material
- Aluminum
- Housing Color
- Black
- Lens Material
- Polycarbonate
- Compatible Vehicle Type
- Off-Road Vehicles, Utility Vehicles
- Series
- 893 Series
- Standards
- ECO
- Includes
- 8 mm-20 x 25 mm Mounting Bolt, Bracket
- Installation Type
- Removable
- Current
- 1.5 A @ 24V DC, 3.3 A @ 12V DC
- Electrical Connection
- Deutsch DT06-2S Connector
- Minimum Operating Temperature
- -40 Degrees F
- Includes Electrical Connection
- Electrical Connection Included
- Maximum Brightness
- 2,300 lm
- Head Shape
- Rectangular
- Compatible Electrical Connection Manufacturer Model Number
- DT06-2S-E003
Description
Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 3/4 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 9/16 in, Head Shape Rectangular, Overall Width 7 11/16 in, Electrical Connection Deutsch DT06-2S Connector, Standards ECO, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Utility Vehicles, Series 893 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.