Strobe Light, Amber Lens

  • Mfr # 0647271
  • Zoro # G525073845
product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Type
Tractor Trailers, Cars, Buses, Work Trucks, Utility Vehicles, Police Vehicles, Trucks
IP Rating
IP67, IP69K
Includes
12 ft Power Cord, Magnet Mount
Electrical Connection
#211 Cigarette Plug
Number of Flash Patterns
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0647271
Zoro #
G525073845
UPC #
0799513945365
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
Overall Diameter
4 13/16 in

Details

Compatible Vehicle Type
Tractor Trailers, Cars, Buses, Work Trucks, Utility Vehicles, Police Vehicles, Trucks
IP Rating
IP67, IP69K
Includes
12 ft Power Cord, Magnet Mount
Electrical Connection
#211 Cigarette Plug
Item
Strobe Light
Number of Flash Patterns
4
Features
Low Profile Mount
Number of Heads
7
Base Material
Aluminum
Lens Color
Amber
Flashes per Minute
Variable
Minimum Operating Temperature
-40 Degrees F
Standards
CE, ECE Regulation No. 10, ECE Regulation No. 65, SAE Class I
Includes Electrical Connection
Electrical Connection Included
Installation Location
Front, Roof
Current
0.3 A @ 24V DC (Average), 0.57 A @ 12V DC (Average), 0.86 A @ 24V DC (Peak), 1.65 A @ 12V DC (Peak)
Installation Type
Removable
Light Type
Strobe
Series
407 Series
Mount Type
Magnetic
Power Source
Corded
SAE Class Rating
SAE J845 Class 1
Lens Material
Polycarbonate
Shape
Round
Maximum Operating Temperature
140 Degrees F
Light Pattern
Flashing

Description

Strobe Light, Light Type Strobe, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection #211 Cigarette Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 4 13/16 in, Overall Height Not Applicable, Overall Depth 2 7/8 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.