316, M16 Sealing Hex Head Cap Screw, Plain Stainless Steel, 50 mm L

  • Mfr # 1580-M16-50-MT-H

  • Zoro # G809885904


product price:  $71.29
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
50 mm
Head Width
24 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1580-M16-50-MT-H
Zoro #
G809885904
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
50 mm
Head Width
24 mm
Head Height
26 mm
Drive Size
24 mm
Min. Thread Length
38 mm
Flange Diameter
32 mm
Overall Length
76 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Includes
Washer
Tensile Strength
500 N/sq mm
Seal Material
Blue H-NBR
O-Ring Minimum Temperature
-25 Degrees C
O-Ring Maximum Temperature
150 Degrees C
O-Ring Material
H-NBR
For Use in Systems
Hygienic Areas
RoHS Compliant
Yes
Washer Type
FDA-Approved Pre-Mounted Sealing
Resistance Properties
Corrosion-Resistant
Material Quality Standards
AISI
Features
The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Average Surface Roughness (Ra)
Less Than 0.8 micron

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 24 mm, Fastener Length 50 mm, Finish Matte, Flange Diameter 32 mm, Head Height 26 mm, Head Width 24 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 38 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M16, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.