Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 10TA14/E
- Zoro # G4640486
product price:Â
$
43.25
/ea
Key Features
Screw Length
22 mm
Length
5.83 in
Thread Size
5/8"-11
Diameter
Head: 1.3 in; Shaft: 12 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10TA14/E
- Zoro #
- G4640486
- UPC #
- 664423253018
- Country of Origin
- Germany
Dimensions
- Screw Length
- 22 mm
- Length
- 5.83 in
- Thread Size
- 5/8"-11
- Diameter
- Head: 1.3 in; Shaft: 12 mm
- Height
- 100.5 mm
- Knob Dia.
- 32 mm
- Fits Chest Size
- Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Handle Height - Maximum
- 3.96 in
- Hub Height
- 2.17 in
- Thread Length
- 0.87 in
- Overall Height
- 3.96 in
- Overall Length
- 5.83 in
- Handle Length
- 4.88 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.