Concave Bumper
- Mfr # 357-20-23.5-M6-E-70
- Zoro # G622919947
product price:Â
$
2.89
/ea
Sold in multiples of 5 for
$14.45
Key Features
Series
GN 357
Operating Temperature - Maximum
80 Degrees C
System of Measurement
Metric
Thread Size
M6
Load Downward Compression - Maximum
170 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-20-23.5-M6-E-70
- Zoro #
- G622919947
- UPC #
- 664423639010
- Country of Origin
- Hungary
- Item
- Concave Bumper
- Series
- GN 357
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 170 lbf
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
- Mounting Style
- Compression
- Vibration Isolator Style
- One Tapped Hole
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 70A
- Shape
- Cylindrical
Dimensions
- Thread Size
- M6
- Overall Height
- 23.5 mm
- Tap Depth
- 6 mm
- Overall Diameter
- 20 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 20 mm, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.