Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-40-13-DD-40
- Zoro # G623353504
product price:Â
$
10.19
/ea
Sold in multiples of 2 for
$20.38
Key Features
System of Measurement
Metric
Overall Diameter
40 mm
Operating Temperature - Maximum
176 Degrees F
Spring Rate
354 lb/in
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-13-DD-40
- Zoro #
- G623353504
- UPC #
- 664423642324
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 354 lb/in
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 204 lbf
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Bore Diameter
- 13 mm
- Overall Height
- 40 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.