GN743.8-32-1-1/4-NPT-B Oil SIght Glass

  • Mfr # 125PSMJ

  • Zoro # G4681768


product price: $50.99
/ea

Key Features

Body Material
Brass
Sight Dia.
1.26 in
Thread Size
1-1/4" NPT
Reflector
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125PSMJ
Zoro #
G4681768
UPC #
-
Country of Origin
Germany

Dimensions

Sight Dia.
1.26 in
Thread Size
1-1/4" NPT

Details

Item
Sight Glass
Body Material
Brass
Reflector
No

Description

The conical thread of GN 743.8 fluid level sight glasses makes a metallic seal possible. When the male thread is tightened, it wedges itself within the appropriate female thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.