Reinforced Through-Hole Rubber Bumper
- Mfr # 351-15-25-6-DD-40
- Zoro # G923353877
product price:Â
$
2.85
/ea
Sold in multiples of 5 for
$14.25
Key Features
Vibration Isolator Style
Through-Hole
Operating Temperature - Maximum
176 Degrees F
Bore Diameter
6 mm
Series
GN 351
Spring Rate
108 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-15-25-6-DD-40
- Zoro #
- G923353877
- UPC #
- 664423642225
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Spring Rate
- 108 lb/in
- System of Measurement
- Metric
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 26 lbf
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Bore Diameter
- 6 mm
- Overall Diameter
- 15 mm
- Overall Height
- 25 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.