Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-20-25-6-DD-40
- Zoro # G323358670
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Overall Diameter
20 mm
Bore Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-25-6-DD-40
- Zoro #
- G323358670
- UPC #
- 664423642232
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 40A
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Spring Rate
- 211 lb/in
- Shape
- Cylindrical
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 52 lbf
Dimensions
- Overall Diameter
- 20 mm
- Bore Diameter
- 6 mm
- Overall Height
- 25 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.