Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 25 mm H
- Mfr # 351-20-25-8.5-B-40
- Zoro # G623353320
product price:Â
$
2.75
/ea
Sold in multiples of 6 for
$16.50
Key Features
Spring Rate
148 lb/in
Mounting Style
Compression
Stud or Tap Material
Steel - Zinc Plated
Thread Size
No Thread
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-25-8.5-B-40
- Zoro #
- G623353320
- UPC #
- 664423641341
- Country of Origin
- Hungary
- Spring Rate
- 148 lb/in
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 40A
- Series
- GN 351
- System of Measurement
- Metric
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 37 lbf
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 8.5 mm
- Overall Height
- 25 mm
- Overall Diameter
- 20 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.