Reinforced Through-Hole Rubber Bumper
- Mfr # 451-80-40-25-D-55
- Zoro # G323360208
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Series
GN 451
Bore Diameter
25 mm
Operating Temperature - Maximum
176 Degrees F
Resistance Properties
Corrosion-Resistant
Overall Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-80-40-25-D-55
- Zoro #
- G323360208
- UPC #
- 664423643253
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 25 mm
- Overall Diameter
- 80 mm
- Overall Height
- 40 mm
- Thread Size
- No Thread
Details
- Series
- GN 451
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- Load Downward Compression - Maximum
- 1,358 lbf
- Spring Rate
- 604 lb/in
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.