Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-25-20-10.5-D-55
- Zoro # G423353018
product price:Â
$
14.49
/ea
Key Features
Series
GN 451
Load Downward Compression - Maximum
114 lbf
Durometer
55A
Operating Temperature - Maximum
176 Degrees F
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-25-20-10.5-D-55
- Zoro #
- G423353018
- UPC #
- 664423643130
- Country of Origin
- Hungary
- Series
- GN 451
- Load Downward Compression - Maximum
- 114 lbf
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Resistance Properties
- Corrosion-Resistant
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Item
- Reinforced Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Spring Rate
- 1,804 lb/in
- Shape
- Cylindrical
- System of Measurement
- Metric
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 25 mm
- Bore Diameter
- 10.5 mm
- Overall Height
- 20 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.