Sealing Ring, Blue, M6 Sz
- Mfr # 7600-12-8-2-FKM-85
- Zoro # G616519238
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Minimum Thickness
2 mm
Resistance Properties
Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
System of Measurement
Metric
Hardness
85
Outside Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-12-8-2-FKM-85
- Zoro #
- G616519238
- UPC #
- 664423630895
- Country of Origin
- Italy
Dimensions
- Minimum Thickness
- 2 mm
- Outside Diameter
- 12 mm
- For Screw Size
- M6
- Maximum Thickness
- 2 mm
- Inside Diameter
- 8 mm
Details
- Item
- Sealing Ring
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- System of Measurement
- Metric
- Hardness
- 85
- Compatible Series
- GN 1580, GN 429
- Seal Material Color
- Blue
- Seal Material
- FKM
- Maximum Temperature
- 200 Degrees C
- Type
- Hygienic Sealing Washer
- Minimum Temperature
- -5 Degrees C
- Pack Size
- Small Pack
- Dimensional Standards
- RoHS Compliant
- Compatible Brand
- JW Winco
- RoHS Compliant
- RoHS Compliant
- FDA Approved
- FDA Approved
Description
Sealing Ring, For Screw Size M6, Inside Diameter 8 mm, Outside Diameter 12 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.