Sealing Ring, Blue, M6 Sz
- Mfr # 7600-28-24-2-FKM-85
- Zoro # G416519209
product price:Â
$
9.15
/ea
Key Features
Compatible Brand
JW Winco
Seal Material Color
Blue
For Screw Size
M6
Minimum Thickness
2 mm
FDA Approved
FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-28-24-2-FKM-85
- Zoro #
- G416519209
- UPC #
- 664423631199
- Country of Origin
- Italy
Dimensions
- For Screw Size
- M6
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- Inside Diameter
- 24 mm
- Outside Diameter
- 28 mm
Details
- Item
- Sealing Ring
- Compatible Brand
- JW Winco
- Seal Material Color
- Blue
- FDA Approved
- FDA Approved
- Type
- Hygienic Sealing Washer
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Minimum Temperature
- -5 Degrees C
- Hardness
- 85
- RoHS Compliant
- RoHS Compliant
- Dimensional Standards
- RoHS Compliant
- Compatible Series
- GN 1581, GN 19, GN 20, GN 20.1, GN 5080, GN 5090, GN 6226
- Maximum Temperature
- 200 Degrees C
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Seal Material
- FKM
Description
GN7600-28-24-2-FKM-85 SEALING RING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.