Sealing Ring, Blue, M6 Sz
- Mfr # 7600-19-15-2-FKM-85
- Zoro # G016519197
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Type
Hygienic Sealing Washer
Outside Diameter
19 mm
Seal Material Color
Blue
Compatible Series
GN 1581, GN 1582
FDA Approved
FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-19-15-2-FKM-85
- Zoro #
- G016519197
- UPC #
- 664423631045
- Country of Origin
- Italy
Dimensions
- Outside Diameter
- 19 mm
- Inside Diameter
- 15 mm
- For Screw Size
- M6
- Maximum Thickness
- 2 mm
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Ring
- Type
- Hygienic Sealing Washer
- Seal Material Color
- Blue
- Compatible Series
- GN 1581, GN 1582
- FDA Approved
- FDA Approved
- RoHS Compliant
- RoHS Compliant
- Minimum Temperature
- -5 Degrees C
- Maximum Temperature
- 200 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- System of Measurement
- Metric
- Dimensional Standards
- RoHS Compliant
- Pack Size
- Small Pack
- Compatible Brand
- JW Winco
- Hardness
- 85
- Seal Material
- FKM
Description
GN7600-19-15-2-FKM-85 SEALING RING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.