Sealing Ring, Blue, M6 Sz
- Mfr # 7600-18-14-2-FKM-85
- Zoro # G416519193
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Compatible Series
GN 1580, GN 305, GN 5435, GN 5445, GN 75.6
Type
Hygienic Sealing Washer
Compatible Brand
JW Winco
Hardness
85
Resistance Properties
Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-18-14-2-FKM-85
- Zoro #
- G416519193
- UPC #
- 664423631014
- Country of Origin
- Italy
Dimensions
- Minimum Thickness
- 2 mm
- For Screw Size
- M6
- Inside Diameter
- 14 mm
- Outside Diameter
- 18 mm
- Maximum Thickness
- 2 mm
Details
- Item
- Sealing Ring
- Compatible Series
- GN 1580, GN 305, GN 5435, GN 5445, GN 75.6
- Type
- Hygienic Sealing Washer
- Compatible Brand
- JW Winco
- Hardness
- 85
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Maximum Temperature
- 200 Degrees C
- Minimum Temperature
- -5 Degrees C
- Seal Material
- FKM
- RoHS Compliant
- RoHS Compliant
- Dimensional Standards
- RoHS Compliant
- Seal Material Color
- Blue
- Pack Size
- Small Pack
- System of Measurement
- Metric
- FDA Approved
- FDA Approved
Description
Sealing Ring, For Screw Size M6, Inside Diameter 14 mm, Outside Diameter 18 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.