Sealing Ring, Blue, M6 Sz
- Mfr # 7600-13-9-2-FKM-85
- Zoro # G116519233
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Minimum Temperature
-5 Degrees C
Hardness
85
Seal Material
FKM
RoHS Compliant
RoHS Compliant
Type
Hygienic Sealing Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-13-9-2-FKM-85
- Zoro #
- G116519233
- UPC #
- 664423630925
- Country of Origin
- Italy
Dimensions
- Maximum Thickness
- 2 mm
- Minimum Thickness
- 2 mm
- Inside Diameter
- 9 mm
- For Screw Size
- M6
- Outside Diameter
- 13 mm
Details
- Item
- Sealing Ring
- Minimum Temperature
- -5 Degrees C
- Hardness
- 85
- Seal Material
- FKM
- RoHS Compliant
- RoHS Compliant
- Type
- Hygienic Sealing Washer
- Seal Material Color
- Blue
- Compatible Brand
- JW Winco
- Maximum Temperature
- 200 Degrees C
- Dimensional Standards
- RoHS Compliant
- System of Measurement
- Metric
- Pack Size
- Small Pack
- FDA Approved
- FDA Approved
- Compatible Series
- GN 1581, GN 1582, GN 8341, GN 8351
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
Description
Sealing Ring, For Screw Size M6, Inside Diameter 9 mm, Outside Diameter 13 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.