Sealing Ring, Blue, M6 Sz
- Mfr # 7600-16-12-2-FKM-85
- Zoro # G416519230
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
System of Measurement
Metric
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Minimum Thickness
2 mm
Inside Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-16-12-2-FKM-85
- Zoro #
- G416519230
- UPC #
- 664423630987
- Country of Origin
- Italy
Dimensions
- Minimum Thickness
- 2 mm
- Inside Diameter
- 12 mm
- Outside Diameter
- 16 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M6
Details
- Item
- Sealing Ring
- System of Measurement
- Metric
- RoHS Compliant
- RoHS Compliant
- Pack Size
- Small Pack
- Hardness
- 85
- FDA Approved
- FDA Approved
- Dimensional Standards
- RoHS Compliant
- Maximum Temperature
- 200 Degrees C
- Seal Material
- FKM
- Seal Material Color
- Blue
- Type
- Hygienic Sealing Washer
- Compatible Series
- GN 1581, GN 1582, GN 429, GN 5064, GN 75.6, GN 8341, GN 8351
- Compatible Brand
- JW Winco
- Minimum Temperature
- -5 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
Description
Sealing Ring, For Screw Size M6, Inside Diameter 12 mm, Outside Diameter 16 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.