Sealing Ring, Blue, M6 Sz
- Mfr # 7600-20-16-2-FKM-85
- Zoro # G216519188
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Seal Material
FKM
Outside Diameter
20 mm
Maximum Thickness
2 mm
System of Measurement
Metric
FDA Approved
FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-20-16-2-FKM-85
- Zoro #
- G216519188
- UPC #
- 664423631076
- Country of Origin
- Italy
Dimensions
- Outside Diameter
- 20 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M6
- Minimum Thickness
- 2 mm
- Inside Diameter
- 16 mm
Details
- Item
- Sealing Ring
- Seal Material
- FKM
- System of Measurement
- Metric
- FDA Approved
- FDA Approved
- Type
- Hygienic Sealing Washer
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Hardness
- 85
- Minimum Temperature
- -5 Degrees C
- Seal Material Color
- Blue
- Dimensional Standards
- RoHS Compliant
- Pack Size
- Small Pack
- RoHS Compliant
- RoHS Compliant
- Maximum Temperature
- 200 Degrees C
- Compatible Brand
- JW Winco
- Compatible Series
- GN 429
Description
Sealing Ring, For Screw Size M6, Inside Diameter 16 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.