Sealing Ring, Blue, M6 Sz
- Mfr # 7600-42-38-2-FKM-85
- Zoro # G216519195
product price:Â
$
17.59
/ea
Key Features
Compatible Brand
JW Winco
Inside Diameter
38 mm
FDA Approved
FDA Approved
Seal Material
FKM
Minimum Temperature
-5 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-42-38-2-FKM-85
- Zoro #
- G216519195
- UPC #
- 664423631373
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 38 mm
- Outside Diameter
- 42 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M6
Details
- Item
- Sealing Ring
- Compatible Brand
- JW Winco
- FDA Approved
- FDA Approved
- Seal Material
- FKM
- Minimum Temperature
- -5 Degrees C
- Dimensional Standards
- RoHS Compliant
- Hardness
- 85
- Compatible Series
- GN 5080, GN 5090
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Type
- Hygienic Sealing Washer
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- RoHS Compliant
- RoHS Compliant
- Seal Material Color
- Blue
- Maximum Temperature
- 200 Degrees C
Description
Sealing Ring, For Screw Size M6, Inside Diameter 38 mm, Outside Diameter 42 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.