Sealing Ring, Blue, M6 Sz
- Mfr # 7600-30-26-2-FKM-85
- Zoro # G916519181
product price:Â
$
11.29
/ea
Key Features
Type
Hygienic Sealing Washer
Inside Diameter
26 mm
FDA Approved
FDA Approved
Resistance Properties
Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
Dimensional Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-30-26-2-FKM-85
- Zoro #
- G916519181
- UPC #
- 664423631229
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 26 mm
- Minimum Thickness
- 2 mm
- For Screw Size
- M6
- Maximum Thickness
- 2 mm
- Outside Diameter
- 30 mm
Details
- Item
- Sealing Ring
- Type
- Hygienic Sealing Washer
- FDA Approved
- FDA Approved
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Dimensional Standards
- RoHS Compliant
- Seal Material Color
- Blue
- Maximum Temperature
- 200 Degrees C
- RoHS Compliant
- RoHS Compliant
- System of Measurement
- Metric
- Hardness
- 85
- Compatible Series
- GN 1150
- Compatible Brand
- JW Winco
- Seal Material
- FKM
- Pack Size
- Small Pack
- Minimum Temperature
- -5 Degrees C
Description
Sealing Ring, For Screw Size M6, Inside Diameter 26 mm, Outside Diameter 30 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.