Shop J.W. WINCO
See all product information
Create Account
Sealing Washer, EPDM, M16
- Mfr # 7600-20-16-2-EPDM-85
- Zoro # G609880451
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Seal Material
EPDM
System of Measurement
Metric
Type
Hygienic Sealing Washer
Inside Diameter
16 mm
Outside Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7600-20-16-2-EPDM-85
- Zoro #
- G609880451
- UPC #
- -
- Country of Origin
- Italy
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Seal Material Color
- Blue
- Tensile Strength
- 14 N/sq mm
- Pack Size
- Small Pack
- Seal Material - Maximum Temperature
- 120 Degrees C
- Sealing Washer Type
- All Plastic or Rubber Washer
- Seal Material - Minimum Temperature
- -40 Degrees C
- RoHS Compliant
- RoHS Compliant
- X-Ray Detectable
- Not X-Ray Detectable
- FDA Approved
- FDA Approved
- Metal Detectable
- Not Metal Detectable
- Hardness
- 85A
- Compatible Brand
- JW Winco
- Compatible Series
- GN 429
Dimensions
- Inside Diameter
- 16 mm
- Outside Diameter
- 20 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M16
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M16, Inside Diameter 16 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.