Sealing Washer, EPDM, M17
- Mfr # 7600-21-17-2-EPDM-85
- Zoro # G109880470
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Seal Material
EPDM
System of Measurement
Metric
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Type
Hygienic Sealing Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-21-17-2-EPDM-85
- Zoro #
- G109880470
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- Inside Diameter
- 17 mm
- For Screw Size
- M16
- Outside Diameter
- 21 mm
Details
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- RoHS Compliant
- RoHS Compliant
- Seal Material - Minimum Temperature
- -40 Degrees C
- Seal Material - Maximum Temperature
- 120 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Tensile Strength
- 14 N/sq mm
- Seal Material Color
- Blue
- Pack Size
- Small Pack
- Sealing Washer Type
- All Plastic or Rubber Washer
- FDA Approved
- FDA Approved
- X-Ray Detectable
- Not X-Ray Detectable
- Metal Detectable
- Not Metal Detectable
- Hardness
- 85A
- Compatible Series
- GN 1580, GN 5064, GN 5435, GN 5445
- Compatible Brand
- JW Winco
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 21 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.