Sealing Washer, EPDM, M18
- Mfr # 7600-22-18-2-EPDM-85
- Zoro # G209880479
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Seal Material
EPDM
System of Measurement
Metric
Maximum Thickness
2 mm
Type
Hygienic Sealing Washer
Inside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-22-18-2-EPDM-85
- Zoro #
- G209880479
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Maximum Thickness
- 2 mm
- Inside Diameter
- 18 mm
- Outside Diameter
- 22 mm
- For Screw Size
- M18
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Sealing Washer Type
- All Plastic or Rubber Washer
- Seal Material - Minimum Temperature
- -40 Degrees C
- Pack Size
- Small Pack
- Tensile Strength
- 14 N/sq mm
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Seal Material - Maximum Temperature
- 120 Degrees C
- RoHS Compliant
- RoHS Compliant
- Seal Material Color
- Blue
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- FDA Approved
- FDA Approved
- Compatible Brand
- JW Winco
- Hardness
- 85A
- Compatible Series
- GN 1150, GN 1581, GN 305, GN 6226, GN 8170
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M18, Inside Diameter 18 mm, Outside Diameter 22 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.