Shop J.W. WINCO
See all product information
Create Account
Sealing Washer, H-NBR, M24
- Mfr # 7600-28-24-2-HNBR-85
- Zoro # G309880461
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Seal Material
H-NBR
System of Measurement
Metric
For Screw Size
M24
Type
Hygienic Sealing Washer
Maximum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-28-24-2-HNBR-85
- Zoro #
- G309880461
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- For Screw Size
- M24
- Maximum Thickness
- 2 mm
- Minimum Thickness
- 2 mm
- Inside Diameter
- 24 mm
- Outside Diameter
- 28 mm
Details
- Item
- Sealing Washer
- Seal Material
- H-NBR
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Seal Material - Minimum Temperature
- -25 Degrees C
- Seal Material - Maximum Temperature
- 150 Degrees C
- Pack Size
- Small Pack
- RoHS Compliant
- RoHS Compliant
- Seal Material Color
- Blue
- Tensile Strength
- 11 N/sq mm
- Sealing Washer Type
- All Plastic or Rubber Washer
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- FDA Approved
- FDA Approved
- Compatible Series
- GN 1581, GN 19, GN 20, GN 20.1, GN 5080, GN 5090, GN 6226
- Hardness
- 85A
- Compatible Brand
- JW Winco
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M24, Inside Diameter 24 mm, Outside Diameter 28 mm, Maximum Thickness 2 mm, Seal Material H-NBR, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.