Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-15-15-6.5-B-55
- Zoro # G523357961
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
Mounting Style
Compression
Spring Rate
251 lb/in
Isolator Material
Natural Rubber
Overall Height
15 mm
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-15-15-6.5-B-55
- Zoro #
- G523357961
- UPC #
- 664423641617
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 15 mm
- Thread Size
- No Thread
- Bore Diameter
- 6.5 mm
- Overall Diameter
- 15 mm
Details
- Mounting Style
- Compression
- Spring Rate
- 251 lb/in
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 37 lbf
- Item
- Through-Hole Rubber Bumper
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Series
- GN 351
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.