Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-25-40-10.5-B-55
- Zoro # G423356200
product price:Â
$
4.15
/ea
Sold in multiples of 4 for
$16.60
Key Features
Operating Temperature - Maximum
176 Degrees F
Overall Diameter
25 mm
System of Measurement
Metric
Spring Rate
1,244 lb/in
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-40-10.5-B-55
- Zoro #
- G423356200
- UPC #
- 664423641716
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Spring Rate
- 1,244 lb/in
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 110 lbf
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
Dimensions
- Overall Diameter
- 25 mm
- Bore Diameter
- 10.5 mm
- Overall Height
- 40 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.