Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-25-15-10.5-B-70
- Zoro # G823355414
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Stud or Tap Material
Steel - Zinc Plated
FDA Approved
Not FDA Approved
Isolator Material
Natural Rubber
System of Measurement
Metric
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-15-10.5-B-70
- Zoro #
- G823355414
- UPC #
- 664423641983
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Durometer
- 70A
- Spring Rate
- 548 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Load Downward Compression - Maximum
- 190 lbf
Dimensions
- Bore Diameter
- 10.5 mm
- Thread Size
- No Thread
- Overall Height
- 15 mm
- Overall Diameter
- 25 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.