Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-40-30-13.5-B-55
- Zoro # G023359854
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Vibration Isolator Style
Through-Hole
Stud or Tap Material
Steel - Zinc Plated
Series
GN 351
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-30-13.5-B-55
- Zoro #
- G023359854
- UPC #
- 664423641761
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 1,142 lb/in
- Item
- Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 310 lbf
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Mounting Style
- Compression
- Shape
- Cylindrical
Dimensions
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.