Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-50-30-17-B-40
- Zoro # G923361506
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Isolator Material
Natural Rubber
Durometer
40A
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-17-B-40
- Zoro #
- G923361506
- UPC #
- 664423641488
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Series
- GN 351
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 1,062 lb/in
- Shape
- Cylindrical
- Item
- Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 323 lbf
Dimensions
- Bore Diameter
- 17 mm
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
- Overall Height
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.