Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-40-40-13.5-B-55
- Zoro # G923357707
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Overall Height
40 mm
Operating Temperature - Minimum
-40 Degrees F
Thread Size
No Thread
Vibration Isolator Style
Through-Hole
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-13.5-B-55
- Zoro #
- G923357707
- UPC #
- 664423641778
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- Load Downward Compression - Maximum
- 286 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Spring Rate
- 765 lb/in
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
Dimensions
- Overall Height
- 40 mm
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
- Bore Diameter
- 13.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.